Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Domestic Cold Water, PK5
Mfr # 7084-3C-PK
Zoro # G202594601
product price: $10.55
/pk 5, $2.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Pipe Marker Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7084-3C-PK
- Zoro # G202594601
- UPC # 888434580165
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Cold Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Eye Wash, Removes Foreign Particles, 4 Fluid oz (BAL620252)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-SF-A-1824-L-10655)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2MLSZM)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1551-M)
- BRADY Pipe Marker, Adhesive, Black, Caustic, PK5, 7040-1HV-PK (7040-1HV-PK)
- BRADY Ammonia Pipe Marker, LSS, 3 to 5In (90413)
- BRADY Banding Tape, Orange, 2 In. W, 90 ft. L (91430)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1-PK (7227-1-PK)
- BRADY Pipe Marker, Carbon Dioxide, 3/4to1-3/8 In, 4019-A (4019-A)
- BRADY Ammonia Pipe Marker, HTRS, 3 to 5In (90410)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Blue (91289)
- Brady Pipe Markers, Arrow, and Banding Tape