Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Domestic Cold Water, 1 In.H
Mfr # 20425
Zoro # G4910403
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Domestic Cold Water
- Height 1 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20425
- Zoro # G4910403
- UPC # 754473204259
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Cold Water, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER LaborLaw Poster, Fed/STA, AL, ENG, 40Wx26inH (300-AL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- ACCUFORM SAFETY SIGN MOBILE CRANE HAND MEQM546VS (MEQM546VS)
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (22LD91)
- BRADY REHEAT WATER RETURN Pipe Marker Style 1 White on Green 1 per Card, 5 PK (7428-1-PK)
- BRADY Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In, 4155-B (4155-B)
- BRADY Pipe Marker, Condensate Drain, PK5, 7063-1-PK (7063-1-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-3C-PK (7198-3C-PK)
- BRADY Pipe Marker, PK5, 7047-3C-PK (7047-3C-PK)
- BRADY Pipe Marker, PK5, 7088-4-PK (7088-4-PK)
- STRANCO Pipe Mrkr, 240 Volts, 1-1/4in.andSmllr, PK5 (CVC-1048-PK)
- Brady Pipe Markers, Arrow, and Banding Tape