Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Direction Arrow, White, 76506
Mfr # 76506
Zoro # G7484495
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Arrow Direction
- Legend (Arrow)
- Height 2 1/4 in
- Background Color White
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76506
- Zoro # G7484495
- UPC # 754473765064
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 7 in |
Length | 7 in |
Roll Length | 2 1/4 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color White, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 7 in, Width 7 in, Thickness 0.004 in, Roll Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- POST GUARD Flexible Sign Post w/Base (101CM)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 11)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- BRADY Pipe Marker, Domestic Cold Water, Green, 7084-1 (7084-1)
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-1-PK (7116-1-PK)
- BRADY Pipe Marker, White, Instrument Air, PK5, 7168-1-PK (7168-1-PK)
- BRADY Pipe Marker, High Pressure Air, 1 In.H (20437)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- BRADY Pipe Mrkr, Chilled Water Supply, 10to15 In (4024-H)
- BRADY Pipe Marker, Chlorine, Yel, 3/4 to 1-3/8 In (4025-A)
- Brady Pipe Markers, Arrow, and Banding Tape