Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Direction Arrow, Orange, 76504
Mfr # 76504
Zoro # G6111296
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Arrow Direction
- Legend (Arrow)
- Height 2 1/4 in
- Legend Color black
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 76504
- Zoro # G6111296
- UPC # 754473765040
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 7 in |
Length | 7 in |
Roll Length | 2 1/4 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Orange, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 7 in, Width 7 in, Thickness 0.004 in, Roll Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- ENDURA Gloves, White, M Glove Size, PR (361DLX6M)
- BRADY Arrow Tape, Black/Yellow, 1 In. W (91424)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (FG250B)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101519 (101519)
- BRADY Pipe Markr, Tower Water Supply, Gn, 4to6 In (4144-D)
- BRADY Pipe Markr, Sulfuric Acid, Y, 3/4to2-3/8 In (7279-4)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7350-4-PK)
- BRADY Pipe Marker, , High Pressure Nitrogen, PK5, 7140-3C-PK (7140-3C-PK)
- BRADY POTABLE HEAT RECLAIM Pipe Marker Style 1 White on Green 1 per Card, 5 PK (106140-PK)
- BRADY Pipe Marker, Black, Diesel Oil, PK5, 7078-4-PK (7078-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape