Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Diesel Oil, Y, 2-1/2to7-7/8 In
Mfr # 7078-1
Zoro # G3199341
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Diesel Oil
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7078-1
- Zoro # G3199341
- UPC # 754473795320
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Diesel Oil, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Helmet, Traditional, Red (1910GF953)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- ULTRATECH Drum Spill Containment Pallet, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2330)
- BRADY Pipe Marker, PK5, 7065-4-PK (7065-4-PK)
- BRADY Pipe Marker, Black, Heating Return, PK5, 7125-4-PK (7125-4-PK)
- BRADY Low-Halide Pipe Tape, Black, 100 ft. L, B30C-4000-569-BK (B30C-4000-569-BK)
- BRADY Pipe Marker, PK5, 83615-PK (83615-PK)
- BRADY Pipe Marker, Black, Heating Return, PK5, 7125-3C-PK (7125-3C-PK)
- BRADY Pipe Marker, Water, Green, 3/4 to 1-3/8 In (4155-A)
- NMC High Pressure Gas Pressure Sensitive, Pk25, C1130Y (C1130Y)
- Brady Pipe Markers, Arrow, and Banding Tape