Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Diesel Oil, Y, 1-1/2to2-3/8 In
Mfr # 4174-B
Zoro # G4909441
original price:
$7.32
13% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Diesel Oil
- Height 7/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4174-B
- Zoro # G4909441
- UPC # 754473511838
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Diesel Oil, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- ZETEX PLUS Heat Resistant Gloves, Tan, Double Palm, PR (2100040)
- NOTRAX 28 ft. L x PVC Foam, 1/2" Thick (419S0328BY)
- BRADY Arrow Tape, Black/Orange, 1 In. W, 91414 (91414)
- BRADY Pipe Marker, City Water, Green, 4 to 6 In (4028-D)
- BRADY Pipe Marker, Argon, Green, 3/4 to 1-3/8 In (4006-A)
- BRADY Pipe Marker, Oxygen, Blue, 3/4 to 1-3/8 In (4107-A)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-4000-569-WT (B30C-4000-569-WT)
- BRADY Pipe Marker, Natural Gas, Y, 1/2 to1-3/8 In (5726-O)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- Brady Pipe Markers, Arrow, and Banding Tape