Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Cooling Water Return, Green, 4043-B
Mfr # 4043-B
Zoro # G3371961
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cooling Water Return
- Height 7/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4043-B
- Zoro # G3371961
- UPC # 754473414047
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Cooling Water Return, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Short Sleeve Henley, Black, L (K84-BLK LRG REG)
- FIRST AID ONLY Emergency Blanket, 84" L, 52" W, Silver, PK5 (I800)
- DEWALT Heated Jackets Camo Fleece Heated Vest-3X (DCHV085D1-3X)
- NMC Danger Do Not Energize Equipment Lock-Out Tag, Pk25 (LOTAG8-25)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In, 7196-1 (7196-1)
- BRADY Pipe Marker, Natural Gas, 1 In.H (20449)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 4 Polyester WT on GN 4 per Card, 5 PK (106081-PK)
- BRADY Reflective Banding Tape, 30 ft. L, Vinyl, 105974 (105974)
- BRADY Pipe Marker, Abandoned, 5622-II (5622-II)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- TAPE LOGIC Tape Logic® #6651 Cold Temperature Tape, 1.7 Mil, 2" x 110 yds., Clear, 36/Case (T9026651)
- Brady Pipe Markers, Arrow, and Banding Tape