Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Cooling Water Return, 4to6 In
Mfr # 4043-D
Zoro # G0350165
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cooling Water Return
- Height 2 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4043-D
- Zoro # G0350165
- UPC # 754473414061
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 2 13/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Cooling Water Return, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Not An Entrance Door Blocked Sign, Portrait (OS-NS-A-710-V-15145)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - Large/X-Large (48-73-5146)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, L, 1 PR (9010-L (9))
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In, 5786-I (5786-I)
- BRADY Pipe Mkr, Tower Water Supply, 2-1/2to3-7/8 (4144-C)
- BRADY Pipe Marker, Condensate Return, 2 In.H (73879)
- BRADY Pipe Marker, White, Nitrous Oxide, PK5, 87746-PK (87746-PK)
- BRADY Pipe Marker, Glycol, 1 In.H (20433)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- BRADY Pipe Marker, , Fire Protection Water, PK5, 7110-1HV-PK (7110-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape