Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Cooling Water, Grn, 4 to 6 In
Mfr # 4042-D
Zoro # G2294595
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cooling Water
- Height 2 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4042-D
- Zoro # G2294595
- UPC # 754473417345
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 2 13/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7110-9.5W)
- MARCOM Supported Scaffolding Safety DVD Kit (K000SPS9EO)
- CONDOR Sash, Unrated Orange/Red, Universal (53YM06)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Fire Extinguisher (MISC-Fire Extinguisher)
- BRADY Pipe Marker, Arrow - Single, Red, 3 to 6 In (76505)
- BRADY Pipe Marker, Steam Supply, PK5, 7272-1-PK (7272-1-PK)
- BRADY Ammonia Pipe Marker, HSS, 3 to 5In (90408)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-1HV-PK (7123-1HV-PK)
- BRADY Pipe Marker, White, Lab Compressed Air, PK5, 7170-3C-PK (7170-3C-PK)
- BRADY Pipe Marker, Adhesive, Black, Argon, PK5 (91900-PK)
- BRADY Pipe Mkr, Tower Water Return, 1-1/2to2-3/8 (4143-B)
- Brady Pipe Markers, Arrow, and Banding Tape