Shop All Pipe Markers, Arrow, and Banding Tape
This Product is Discontinued
Brady
Pipe Marker, Cooling Water, Gn, to 3/4 In (Discontinued)
Mfr # 7070-3C
Zoro # G2762891
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Water
- Legend Cooling Water
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7070-3C
- Zoro # G2762891
- UPC # 754473815127
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.