Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Condenser Water Supply, PK5
Mfr # 7069-1HV-PK
Zoro # G702594576
product price: $20.85
/pk 5, $4.17/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Background Color Green
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7069-1HV-PK
- Zoro # G702594576
- UPC # 888434580141
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condenser Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray/High-Visibility Lime (953M)
- ANSELL 12" Chemical Resistant Gloves, PVC, 11, 1 PR (04-644)
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (850XL)
- MCR SAFETY Coated Gloves, L, Blue/Blk/Gray, Unlined, PR (B100L)
- BRADY Pipe Marker, Ammonia, Orange, 4 to 6 In (4290-D)
- BRADY Pipe Marker, PK5, 7420-1HV-PK (7420-1HV-PK)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Brown (109930)
- BRADY Pipe Marker, Arrow, 1 In.H, 20489 (20489)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 5697-I (5697-I)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- BRADY Pipe Marker, Condenser Water Supply, 1 In. (20422)
- Brady Pipe Markers, Arrow, and Banding Tape