Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Condenser Water Supply, 2 In.
Mfr # 73883
Zoro # G7428592
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Condenser Water Supply
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 73883
- Zoro # G7428592
- UPC # 754473738839
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condenser Water Supply, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261-S)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Evacuation Assembly Point Sign, Portrait (OS-NS-A-1824-V-12187)
- 3M E-A-R(TM) UltraFit(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Yellow, 100 PK (340-4036)
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to1-3/8In, 4102-A (4102-A)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- BRADY Ammonia Pipe Marker, CD, 3 to 5In (90401)
- BRADY Pipe Marker, Storm Water, PK5 (7275-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-4-PK (7194-4-PK)
- BRADY Pipe Marker, Glycol Return, Yel, 4 to 6 In (4189-D)
- BRADY COOKING OIL Pipe Marker Style 1 White on Green 1 per Card, 5 PK (106084-PK)
- Brady Pipe Markers, Arrow, and Banding Tape