Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Condenser Water Return, 2 In.
Mfr # 73882
Zoro # G7428583
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Condenser Water Return
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73882
- Zoro # G7428583
- UPC # 754473738822
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condenser Water Return, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (9378KFT)
- BRADY Multi-Pole Breaker Lockout, Clamp-On, 120/277V AC, Red, Pack 6 (66320)
- PIONEER Break Away Zip Vest, Green, 4XL (V1021260U-4XL)
- JACKSON SAFETY Hard Hat Sun Shades (14461)
- BRADY Pipe Marker, Adhesive, Black, Hot, PK5, 7144-4-PK (7144-4-PK)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-1-PK (7123-1-PK)
- BRADY Pipe Mrkr, Fire Protection Water, White, 7110-1HV (7110-1HV)
- BRADY Pipe Marker, Sprinkler Fire, Red, 41475 (41475)
- BRADY Pipe Marker, PK5, 7369-4-PK (7369-4-PK)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-3C-PK (7149-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape