Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Condenser Water, PK5
Mfr # 7067-1-PK
Zoro # G502594424
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Condenser Water
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7067-1-PK
- Zoro # G502594424
- UPC # 888434580547
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condenser Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO RHINO (R) Heat Shrink Tube Label 3/8" x 60"H, Black on Yellow (18054)
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, M, PR (SKC4PU-03-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- BRADY Ammonia Pipe Marker, LTRS, 8In and Above, 90455 (90455)
- BRADY Pipe Marker, Propane Gas, 5748-O (5748-O)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106072-PK)
- BRADY Pipe Marker, White, Low Pressure Air, PK5, 7385-1-PK (7385-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-4-PK (7194-4-PK)
- BRADY Arrow Tape, Black/Yellow, 1 In. W (91424)
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- Brady Pipe Markers, Arrow, and Banding Tape