Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Condensate Return, Wht Leg
Mfr # 108858
Zoro # G9394506
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Condensate Return
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 108858
- Zoro # G9394506
- UPC # 754473670900
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color White, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Collapsible Led Lantern (521)
- HTI Black Hd Chemical Resistant Rubber Glove (Pair) (48009)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-009)
- BRADY Ammonia Pipe Marker, LTRL, 8In and Above, 90454 (90454)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1HV-PK (7198-1HV-PK)
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to2-3/8In (7203-4)
- BRADY Pipe Marker, PK5, 7369-4-PK (7369-4-PK)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to1-3/8 In (4079-A)
- BRADY Ammonia Pipe Marker, HTRS, 8In and Above, 90450 (90450)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-3C-PK (7090-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape