Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Condensate
Mfr # 7348-1
Zoro # G2909317
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Condensate
- Height 2 1/4 in
- Background Color Brown
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7348-1
- Zoro # G2909317
- UPC # 754473670757
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color White, Character Height 2 in, Background Color Brown, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321E)
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- PIONEER Break Away Zip Vest, Black, 2XL (V1021170U-2XL)
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- BRADY Pipe Marker, PK5, 7130-4-PK (7130-4-PK)
- BRADY Arrow Tape, Black/Gray, 2 In. W, 91419 (91419)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-3C-PK (7209-3C-PK)
- BRADY Pipe Marker, Water, Green, 3/4 to 1-3/8 In (4155-A)
- BRADY Banding Tape, Orange, 1 In. W (91428)
- BRADY Pipe Marker, Condenser Water Return, 2 In. (73882)
- BRADY Pipe Marker, Sprinkler Fire, 1 In.H (20466)
- Brady Pipe Markers, Arrow, and Banding Tape