Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Condensate, 1 In.H
Mfr # 20417
Zoro # G4909432
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Condensate
- Height 1 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20417
- Zoro # G4909432
- UPC # 754473204174
- Country of Origin China
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (RC700SP-AB)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88581)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (11-801-7 -S)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB2211)
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- BRADY Banding Tape, Blue, 2 In. W, 90 ft. L (55262)
- BRADY Pipe Marker, Oxygen, 1 In.H (20454)
- BRADY Pipe Marking Arrow Tape, Yellow/Black, 2 in x 90 ft, Vinyl, 720 Arrows per Roll, Max Temp 180F (91420)
- BRADY Pipe Marker, Supply, Yel, 2-1/2 to 3-7/8 In (4138-C)
- BRADY Pipe Marker, City Water, 2 In.H (73871)
- BRADY Ammonia Pipe Marker, RV, 3 to 5In (90417)
- Brady Pipe Markers, Arrow, and Banding Tape