Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Conden Return, Wht Leg., 1in.H
Mfr # 108857
Zoro # G9394201
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Condensate Return
- Height 1 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 108857
- Zoro # G9394201
- UPC # 754473670894
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, M (4NHC4)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- SKECHERS Work Shoes, 5, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 5)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-A (4060-A)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-3C-PK (7210-3C-PK)
- BRADY Pipe Marker, PK5, 7191-1-PK (7191-1-PK)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-1-PK (7268-1-PK)
- BRADY Pipe Marker, PK5, 7047-4-PK (7047-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Hot, PK5, 7144-4-PK (7144-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape