Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Compressed Air, Yel, 41455
Mfr # 41455
Zoro # G4910385
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Compressed Air
- Height 8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41455
- Zoro # G4910385
- UPC # 754473414559
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 360 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Sign-Hot Work Area-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Hot Area (CS-Hot Area)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132002XHV)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1-PK (7198-1-PK)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-3C-PK (7015-3C-PK)
- BRADY Pipe Marker, Cooling Water Supply, Green, 4044-C (4044-C)
- BRADY Pipe Marker, White, Filtered Water, PK5 (7105-3C-PK)
- BRADY Pipe Marker, White, Service Air, PK5, 7407-1-PK (7407-1-PK)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 4073-C (4073-C)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-1-PK (7210-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape