Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Compressed Air, Yel, 4 to 6 In
Mfr # 4032-D
Zoro # G0105235
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Compressed Air
- Height 2 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4032-D
- Zoro # G0105235
- UPC # 754473417024
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401032)
- ERGODYNE ProFlex 4000 Wrist Support, Right-Hand, Medium (6-7in), Black (70004)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Dual Leg, Rebar Hook (FS566-4)
- NEVS 10" x 8.125" Laser Sheet Labels White (LL-258-1-R)
- BRADY Pipe Mrkr, Sprinkler Water, 2-1/2to7-7/8In, 7269-1 (7269-1)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 105777-PK (105777-PK)
- BRADY Pipe Marker, White, Air Supply, PK5, 7010-1-PK (7010-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Hot, PK5, 7144-4-PK (7144-4-PK)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 5655-I (5655-I)
- NMC Condensate Drain B/Y, H4025 (H4025)
- Brady Pipe Markers, Arrow, and Banding Tape