Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Compressed Air, 3/4to1-3/8 In
Mfr # 4032-A
Zoro # G0100974
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Compressed Air
- Height 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4032-A
- Zoro # G0100974
- UPC # 754473417819
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- DUPONT Encapsulated Training Suit, Yellow, Tychem(R) 10000, Zipper (TK586SLYMD000100)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, 5X-Large (JKV8829LBSS)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, EVA Foam/TPR/Spandex (SP2-91-010)
- BRADY Pipe Marker, Oil, Yellow, 3/4 to 1-3/8 In (4103-A)
- BRADY Pipe Markr, Glycol Return, 2-1/2to3-7/8 In (4189-C)
- BRADY Pipe Marker, Cooling Water Return, Green, 7071-1 (7071-1)
- BRADY Pipe Marker, Refrigerated Suction, 1 In.H (20460)
- BRADY Arrow Tape, Black/Green, 1 In. W, 91412 (91412)
- BRADY Pipe Mkr, Tower Water Return, 1-1/2to2-3/8 (4143-B)
- BRADY Pipe Marker, (Blank), Green, 4 to 6 In (4011-D)
- Brady Pipe Markers, Arrow, and Banding Tape