Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Compressed Air, 2 In.H, 73875
Mfr # 73875
Zoro # G4908477
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Compressed Air
- Height 2 in
- Background Color Blue
- Legend Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73875
- Zoro # G4908477
- UPC # 754473738754
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Blue, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Flammable Material, 7" H, 10" W, Polyester, Vertical Rectangle, LCU4-0609-ND_10X7 (LCU4-0609-ND_10X7)
- SIGNMISSION OSHA Sign, Hot Surface Do Not Touch Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1363-10PK)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, L, 9" L, PR (MSV-72-010)
- NMC Danger Equipment Locked Out Tag, Pk25 (LOTAG17-25)
- BRADY Pipe Marker, Chilled Water, Gn, 8 In orGrtr (7045-1HV)
- BRADY Ammonia Pipe Marker, HG, 3 to 5In (90404)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-1-PK (7117-1-PK)
- BRADY Pipe Marker, Gas, Brown, 1-1/2 to 2-3/8 In (4322-B)
- BRADY Pipe Mrkr, Sprinkler Fire, 2-1/2to3-7/8 In (4127-C)
- BRADY Pipe Marker, Storm Water, PK5 (7275-1-PK)
- BRADY Pipe Marker, Natural Gas, Yellow, 4 to 6 In (4097-D)
- Brady Pipe Markers, Arrow, and Banding Tape