Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Compressed Air, 1 In.H, 20415
Mfr # 20415
Zoro # G3790254
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Compressed Air
- Height 1 in
- Background Color Blue
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20415
- Zoro # G3790254
- UPC # 754473204150
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF501VPE)
- MAJESTIC GLOVE Mechanics Gloves, L, Blue/White, Stretch Knit Back with Neoprene Knuckle (2152/10)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0218-L)
- BERNE Coverall, Deluxe, Insulated, Twill, 2XL, Reg (I414)
- BRADY Pipe Mrkr, Instrument Air, 1-1/2to2-3/8 In, 4089-B (4089-B)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-C (4060-C)
- BRADY Pipe Marker, Arrow - Single, Yel, 3 to 6 In (76507)
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- BRADY Pipe Mkr, Tower Water Supply, 2-1/2to3-7/8 (4144-C)
- BRADY Pipe Mrkr, Non-Potable Water, 1/2to1-3/8In (5730-O)
- BRADY Pipe Marker, Adhesive, Black, Gasoline, PK5, 7120-4-PK (7120-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape