Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Cold Water Supply, PK5
Mfr # 7057-4-PK
Zoro # G002594535
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Green
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Adhesive Pipe Marker Format Die-Cut on Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7057-4-PK
- Zoro # G002594535
- UPC # 888434582640
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water Supply, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb (PROPLUS2.5HM)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- CONDOR Safety Sign, 24 in Height, 36 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (474D42)
- JACKSON Jackson 138-22518 V60 Nemesis* Rx Safety Eyewear Smoke-Black 2.0 (138-22518)
- BRADY Pipe Marker, Chilled Water Supply, 1 In.H (20409)
- BRADY Arrow Tape, Black/Yellow, 1 In. W (91424)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176224 (176224)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-4-PK (7176-4-PK)
- BRADY Pipe Marker, Abandoned, 5622-O (5622-O)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1-PK (7287-1-PK)
- BRADY Pipe Marker, PK5, 7270-3C-PK (7270-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape