Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Cold Water Supply, 1 In.H
Mfr # 20414
Zoro # G6047264
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cold Water Supply
- Height 1 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20414
- Zoro # G6047264
- UPC # 754473204143
- Country of Origin France
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water Supply, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME SAFEGUARD Professional Test Kit, Use W/ 25S and Co2 (VT-KIT1)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XS, Blk, PR (IMPACTOEXXS)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-153)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- BRADY Pipe Marker, Arrow, 1 In.H, 20488 (20488)
- BRADY Pipe Marker, PK5, 7046-1HV-PK (7046-1HV-PK)
- BRADY Ammonia Pipe Marker, HGD, 3 to 5In (90405)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7281-3C-PK (7281-3C-PK)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-4-PK (7157-4-PK)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176222 (176222)
- Brady Pipe Markers, Arrow, and Banding Tape