Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Cold Water Supplto 3/4 In
Mfr # 7057-3C
Zoro # G2804006
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cold Water Supply
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7057-3C
- Zoro # G2804006
- UPC # 754473815035
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJFS-Y2X)
- SUPER ANCHOR SAFETY Extender Web Lanyard A-End Aluminum Carabiner 5006-Z B-End Small D-Ring. (6002-C)
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, 2XL (BW4020)
- NMC Notice All Visitors Must Register At Office Sign, N119P (N119P)
- BRADY CITY WATER Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106068-PK)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7022-1-PK (7022-1-PK)
- BRADY Pipe Marker, Steam, Yellow, 4 to 6 In (4129-D)
- BRADY Pipe Marker, Fuel Oil Supply, Yel, 4 to6 In (4065-D)
- BRADY Pipe Marker, White, House Vacuum, PK5, 7150-3C-PK (7150-3C-PK)
- BRADY Pipe Marker, PK5, 7061-1-PK (7061-1-PK)
- BRADY Pipe Marker, Chilled Water Return, 2 In.H (73868)
- Brady Pipe Markers, Arrow, and Banding Tape