Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, City Water, PK5
Mfr # 7054-1-PK
Zoro # G302594594
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Water Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7054-1-PK
- Zoro # G302594594
- UPC # 888434581780
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, L (J41108)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 2" W (GL002)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113076)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- BRADY Banding Tape, Blue, 2 In. W, 90 ft. L (55262)
- BRADY Pipe Marker, City Water, Gn, 8 In orGreater, 7054-1HV (7054-1HV)
- BRADY Pipe Marker, Arrow - Single, Red, 3 to 6 In (76505)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 91935-PK (91935-PK)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- BRADY Pipe Marker, Waste Water, Yellow, 41586 (41586)
- Brady Pipe Markers, Arrow, and Banding Tape