Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, City Water, Green, 41522
Mfr # 41522
Zoro # G4908574
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend City Water
- Height 8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41522
- Zoro # G4908574
- UPC # 754473415228
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 30 ft |
Character Height | 3/4 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS UV Protection Sunglasses Plastic (SG-48)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (9693L)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X30 (101257-041-30-30)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 In or Less (7196-3C)
- BRADY Pipe Marker, Waste Water, Yellow, 41586 (41586)
- BRADY Pipe Marker, Diesel Oil, Y, 1-1/2to2-3/8 In (4174-B)
- BRADY Pipe Marker, Cooling Water Return, 4to6 In (4043-D)
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- BRADY Pipe Marker, Hot Water Supply, 2 In.H (73903)
- BRADY Pipe Marker, Oil, Yellow, 3/4 In or Less (7204-3C)
- Brady Pipe Markers, Arrow, and Banding Tape