Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, City Water, Green, 4 to 6 In
Mfr # 4028-D
Zoro # G0780482
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend City Water
- Height 2 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4028-D
- Zoro # G0780482
- UPC # 754473417314
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 9 5/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY LIFT Tear-Off Safety Glasses (Clear) (ETO-14CB)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- NMC Danger Fall Protection Required In This Area Sign (D529PB)
- UPG 15W 12VDC Indoor Wall Mount 2Tone Self Contained Siren White (SS36)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-I (5702-I)
- BRADY VACUUM Pipe Marker Style 1 White on Blue 1 per Card, 5 PK (105812-PK)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90349 (90349)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8, 4051-C (4051-C)
- BRADY DO NOT PAINT Pipe Marker Style 28 White on Red 28 per Card, 5 PK (150685-PK)
- BRADY Pipe Marker, Vent, 5855-O (5855-O)
- BRADY Pipe Marker, (Blank), Yel, 1-1/2 to2-3/8 In (4010-B)
- Brady Pipe Markers, Arrow, and Banding Tape