Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, City Water, Gn, 3/4 to1-3/8 In
Mfr # 4028-A
Zoro # G3030973
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend City Water
- Height 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4028-A
- Zoro # G3030973
- UPC # 754473416126
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 9 5/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), White, 4 PK (19500)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Black (D13-05-010-100)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Brown (235- 105 W)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W (EDG 1 G EL M6)
- BRADY Pipe Markr, Arrow - Single, Gn, 1to2-1/2 In (93257)
- BRADY Pipe Markr, City Water, Gn, 2-1/2to7-7/8 In, 5655-II (5655-II)
- BRADY Pipe Mrkr, Industrial Water, 3/4to1-3/8 In (4088-A)
- BRADY Pipe Marker, White, Sprinkler Water, PK5, 7269-1-PK (7269-1-PK)
- BRADY Pipe Marker, Plant Air, Y, 2-1/2 to3-7/8 In (4108-C)
- BRADY POTABLE Chilled Wtr Ret Pipe Marker Style 1 White on Green 1 per Card, 5 PK (106132-PK)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7097-1HV-PK (7097-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape