Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Chlorine, Ong, 2-1/2to7-7/8 In
Mfr # 7343-1
Zoro # G0114484
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Chlorine
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7343-1
- Zoro # G0114484
- UPC # 754473669980
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, Character Height 2 in, Background Color Orange, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 200-Foot Yellow Plastic Safety Chain (61074)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-198)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Tailgate (CS-Do Not Tailgate)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, M, 1 PR (32GM11)
- BRADY SPRINKLER WATER Pipe Marker Style 4 Polyester White on Red 4 per Card, 5 PK (106165-PK)
- BRADY Pipe Marker, Make Up Water, 3/4to1-3/8 In (4093-A)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-4-PK (7296-4-PK)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 1HV Polyester WT on GN 1 per Card, 5 PK (106079-PK)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-1125-569-WT (B30C-1125-569-WT)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-4-PK (7268-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape