Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Chlorine Dioxide Liquid, 5812-O
Mfr # 5812-O
Zoro # G2911618
product price: $6.56
/ea
Sold in multiples of 2 for $13.12
$13.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Chlorine Dioxide Liquid
- Height 5 in
- Background Color Brown
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5812-O
- Zoro # G2911618
- UPC # 754473670368
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 5 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Chlorine Dioxide Liquid, Legend Text Color White, Character Height 1/2 in, Background Color Brown, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB420DTP)
- MOLDEX Moldex™ 9000 Full Face Respirator, L (9003)
- BULLARD M/L Cooling Vest, Blue (ISO2)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R6107)
- BRADY Pipe Marker, Gas, Brown, 1-1/2 to 2-3/8 In (4322-B)
- BRADY Pipe Mrkr, Sprinkler Water, 2-1/2to3-7/8In (4128-C)
- BRADY Pipe Marker, White, Compressed Air, PK5, 91917-PK (91917-PK)
- BRADY Arrow Tape, Black/Orange, 4 In. W, 91410 (91410)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-1-PK (7157-1-PK)
- BRADY Low Halide Pipe Tape, Orange, 100 ft. L, B30C-1125-569-OR (B30C-1125-569-OR)
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- Brady Pipe Markers, Arrow, and Banding Tape