Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Chilled Water Supply, Green, 5648-II
Mfr # 5648-II
Zoro # G9731181
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Chilled Water Supply
- Height 26 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5648-II
- Zoro # G9731181
- UPC # 754473926762
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 12 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYER 6-Inch Work Boot, M, 10 1/2, Black, PR (5608AG)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K41 (465K41)
- PORTWEST Hi-Vis Cooling Vest, XL (CV02)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7410-1-PK (7410-1-PK)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91884-PK (91884-PK)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 5661-II (5661-II)
- BRADY Pipe Marker, Sodium Hypochlorite, Yellow, 4124-B (4124-B)
- BRADY Reflective Banding Tape, 30 ft. L, Vinyl, 105971 (105971)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4316-A (4316-A)
- BRADY HIGH PRESSURE WATER Pipe Marker Style 1 Polyester WT on GN 1 per Card, 5 PK (106116-PK)
- Brady Pipe Markers, Arrow, and Banding Tape