Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Chilled Water Return, Green, 4023-B
Mfr # 4023-B
Zoro # G3100842
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Chilled Water Return
- Height 7/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4023-B
- Zoro # G3100842
- UPC # 754473418106
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 10 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Chilled Water Return, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 2XL)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- EAGLE MFG Flammable Safety Cabinet, 22 gal., Yellow (1971X)
- BRADY Pipe Marker, White, Air Supply, PK5, 7010-1-PK (7010-1-PK)
- BRADY Pipe Marker, Waste Water, 1 In.H (20480)
- BRADY Pipe Marker, Gas, Yellow (41464)
- BRADY Pipe Mkr, Chilled Water Supply, 3/4to1-3/8 (4024-A)
- BRADY Pipe Marker, PK5, 7046-4-PK (7046-4-PK)
- BRADY Pipe Marker, Fire Protection Water, 2 In.H (73891)
- NMC Fire Protection Water Pressure Sensitive, Pk25, C1107R (C1107R)
- Brady Pipe Markers, Arrow, and Banding Tape