Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Chilled Water, Gn, 8to9-7/8 In
Mfr # 4022-G
Zoro # G0624425
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Chilled Water
- Height 10 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4022-G
- Zoro # G0624425
- UPC # 754473418700
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 10 in |
Width | 24 in |
Length | 10 in |
Character Height | 2 1/2 in |
Roll Length | 10 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Character Height 2 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- DEWALT Ballistic Safety Glasses, Clear AF Scratch-Resistant (DPG55-11D)
- WOLVERINE Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2740R95)
- BRADY Pipe Marker, Steam, Yellow, 41513 (41513)
- BRADY Pipe Marker, HTRS Amonia, 2-1/2-7-7/8 (57990)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 90331-PK (90331-PK)
- BRADY Pipe Marker, Domestic Hot Water, 5815-I (5815-I)
- BRADY Pipe Marker, PK5, 7045-4-PK (7045-4-PK)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- NMC Hot Water Pressure Sensitive, Pk25, A1292G (A1292G)
- Brady Pipe Markers, Arrow, and Banding Tape