Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Chilled Water, 1/2to1-3/8 In
Mfr # 5646-O
Zoro # G3039465
product price: $6.56
/ea
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Chilled Water
- Height 5 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5646-O
- Zoro # G3039465
- UPC # 754473564223
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 8 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125210)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, S, PR (TTCOMPS)
- LYLE Benzene Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0228-RD_7x5)
- BRADY Pipe Marker, Sanitary Drain, 2 In.H (73925)
- BRADY Pipe Marker, PK5, 7045-1-PK (7045-1-PK)
- BRADY Pipe Markr, Arrow - Single, Gn, 6 In orGrtr (93396)
- BRADY Pipe Mrkr, Non-Potable Water, 1/2to1-3/8In (5730-O)
- BRADY Pipe Marker, Sodium Hypochlorite, Yellow, 4124-B (4124-B)
- BRADY Pipe Marker, Chilled Water Return, Green, 4023-B (4023-B)
- WESTERN PLASTICS Film Stretch EZ Band 3"Core 3"x80x1000 Red, PK18 (SBF08RD)
- Brady Pipe Markers, Arrow, and Banding Tape