Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In
Mfr # 4307-A
Zoro # G0100904
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Caustic
- Height 13/16 in
- Background Color Orange
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4307-A
- Zoro # G0100904
- UPC # 754473669454
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-1)
- HONEYWELL Emergency Eyewash Station Stand, Black (32-001065-0000)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- BRADY Pipe Mrkr, Condenser Water Supply, 4to6 In (4041-D)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-2250-569-RD (B30C-2250-569-RD)
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- BRADY Banding Tape, Red, 1 In. W, 90 ft. L (36302)
- BRADY Pipe Marker, PK5 (7366-4-PK)
- BRADY Pipe Marker, Heating Water, PK5 (7128-1-PK)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-1-PK (7117-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape