Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Brine, Orng, 2-1/2 to 7-7/8 In
Mfr # 7336-1
Zoro # G0115525
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Brine
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7336-1
- Zoro # G0115525
- UPC # 754473668839
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Brine, Legend Text Color Black, Character Height 2 in, Background Color Orange, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Evacuation Muster Point, Portrait (OS-EM-D-1824-V-10472)
- JJ KELLER Handbook, Hazmat, English (27810)
- NMC Circuit Breaker Lockout Single Pole No (CB03)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- BRADY Low Halide Pipe Tape, Yellow, 100 ft. L (B30C-500-569-YL)
- BRADY Pipe Marker, Refrigerant Suction, Yellow, 4118-B (4118-B)
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- BRADY Pipe Marker, Storm Drain, Green, 4 to 6 In (4132-D)
- BRADY Pipe Marker, Oxygen, Grn, 1-1/2 to 2-3/8 In (4106-B)
- BRADY Pipe Marker, Hot Water, Y, 2-1/2 to7-7/8 In, 7146-1 (7146-1)
- BRADY Pipe Marker, Oxygen, 5735-I (5735-I)
- Brady Pipe Markers, Arrow, and Banding Tape