Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Boiler Feed Water, 2 In.H
Mfr # 73864
Zoro # G4909326
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Boiler Feed Water
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73864
- Zoro # G4909326
- UPC # 754473738648
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock, LELC136 (LELC136)
- SAFE CLIMBER 30 ft. Stainless Steel Cable Wire Fall Arrest Ladder Safety System (PN7000(30ft)-SK)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- BRADY Pipe Marker, Black, Heating Supply, PK5, 7127-4-PK (7127-4-PK)
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BRADY Pipe MarkeInstrument AiBl, 3/4to1-3/8 In (4089-A)
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 In or Less (7200-3C)
- BRADY Pipe Marker, Caustic, Ong, 1-1/2 to2-3/8 In (4307-B)
- INCOM Arrow Tape, White/Green, 1 In. W, PMA152 (PMA152)
- Brady Pipe Markers, Arrow, and Banding Tape