Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-4-PK
Mfr # 7236-4-PK
Zoro # G702594439
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Pipe Marker Package Type Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7236-4-PK
- Zoro # G702594439
- UPC # 888434584088
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerant Suction, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- NMC Chevron Traffic Arrow Sign, TM161K (TM161K)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW2-X12T-24HA (LW2-X12T-24HA)
- BRADY Pipe MarkeCompressed AiBl, 3/4to1-3/8 In (4034-A)
- BRADY Pipe Marker, PK5, 7046-1HV-PK (7046-1HV-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101519 (101519)
- BRADY Pipe Marker, Adhesive, Black, Glycol, PK5, 7121-1-PK (7121-1-PK)
- BRADY Pipe Marker, High Pressure Steam, PK5, 7141-1-PK (7141-1-PK)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106072-PK)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-615 (02-615)
- Brady Pipe Markers, Arrow, and Banding Tape