Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, (Blank), Yel, 1-1/2 to2-3/8 In
Mfr # 4010-B
Zoro # G0100633
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Blank
- Legend (Blank)
- Height 7/8 in
- Legend Color No Legend
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4010-B
- Zoro # G0100633
- UPC # 754473419042
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, L (10083802)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-845/L)
- SHOES FOR CREWS Rubber Boots, Black, 13, Unisex, 10" H, PR (885999105062)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5, 7086-1-PK (7086-1-PK)
- BRADY Pipe Marker, Cooling Water, 3/4to1-3/8 In (4042-A)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 87745-PK (87745-PK)
- BRADY Pipe Marker, Arrow, 2 In.H, 73949 (73949)
- BRADY Pipe Marker, (Blank), Bl, 2-1/2 to3-7/8 In (4013-C)
- BRADY Pipe Marker, Water, Green, 3/4 to 2-3/8 In (7304-4)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1HV-PK (7198-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape