Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, (Blank Label), 5603-II
Mfr # 5603-II
Zoro # G9708273
original price:
$13.49
10% off
new price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Blank
- Legend (Blank Label)
- Height 26 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5603-II
- Zoro # G9708273
- UPC # 754473571016
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 26 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC0)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-XXL (UHV821-XXL)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/16in H, Reversed (05274)
- BRADY Pipe Marker, Waste Water, PK5 (7302-4-PK)
- BRADY Pipe Marker, White, Clean Dry Air, PK5 (91915-PK)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 105805-PK (105805-PK)
- BRADY Pipe Marker, Black, Chemical Feed, PK5, 7342-1HV-PK (7342-1HV-PK)
- BRADY Pipe Marker, PK5, 7061-4-PK (7061-4-PK)
- BRADY Pipe Marker, PK5, 7179-1HV-PK (7179-1HV-PK)
- BRADY Pipe Marker, Non-Potable Water, Gn, 4to6 In (4351-D)
- Brady Pipe Markers, Arrow, and Banding Tape