Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, (Blank Label), 5600-II
Mfr # 5600-II
Zoro # G9708264
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Blank
- Legend (Blank Label)
- Height 26 in
- Legend Color White
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5600-II
- Zoro # G9708264
- UPC # 754473571078
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 26 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Character Height 1 1/4 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-Y-W)
- BRADY Base Neutralizer, 2 lb., Shaker (SPC-BASE)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- ACCUFORM First Aid Sign, 10X14", GRN and BK/WHT, MFSD924VP (MFSD924VP)
- BRADY Pipe Marker, (Blank Label), 5602-II (5602-II)
- BRADY Pipe Marker, Condenser Water Return, PK5, 7068-1HV-PK (7068-1HV-PK)
- BRADY Pipe Marker, Boiler Feed Water, PK5 (7332-4-PK)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY Pipe Marker, Adhesive, Black, Waste, PK5, 7298-4-PK (7298-4-PK)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121077 (121077)
- BRADY Pipe Marker, PK5 (7366-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape