Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, (Blank), Blue, 42307
Mfr # 42307
Zoro # G2537066
product price: $7.82
/ea
$7.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Blank
- Legend (Blank)
- Legend Color No Legend
- Width 16 in
- Fits Pipe O.D. 1 1/8 to 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42307
- Zoro # G2537066
- UPC # 754473423070
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 16 in |
Length | 16 in |
Roll Width | 16 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 475F94 (475F94)
- HEAT HOLDERS Knit Cap, Acrylic, Gray, Universal, Fitted (MHHH910GRY)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, S, PR (3201S)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (62KBP)
- BRADY Pipe Marker, PK5, 7272-1HV-PK (7272-1HV-PK)
- BRADY Pipe Marker, Nitrogen, Gn, 2-1/2 to7-7/8 In, 5728-II (5728-II)
- BRADY Pipe Marker, Blank, 2 In.H, 73946 (73946)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-4-PK (7058-4-PK)
- BRADY Pipe Marker, Domestic Hot Water Return, Y, 4052-B (4052-B)
- BRADY Pipe Marker, Nitrogen, 2 In.H (73911)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- Brady Pipe Markers, Arrow, and Banding Tape