Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Sodium Hydroxide, PK5, 7263-4-PK
Mfr # 7263-4-PK
Zoro # G002140565
product price: $9.89
/pk 5, $1.98/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7263-4-PK
- Zoro # G002140565
- UPC # 888434565872
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hydroxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- CARHARTT Relaxed Fit Firm Duck Insulated Rib Collar Vest, Carhartt Brown, XL, REG (V01-BRNXLREG)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers W/Tree Gaffs (41150)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 3XL (1040-3X)
- BRADY VACUUM Pipe Marker Style 1 White on Blue 1 per Card, 5 PK (105812-PK)
- BRADY Pipe Mrkr, Cold Water Supply, 3/4to2-3/8In (7057-4)
- BRADY Pipe Marker, Black, Exhaust Air, PK5, 7101-1HV-PK (7101-1HV-PK)
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- BRADY Pipe Marker, Refrigerated Liquid, 1 In.H (20459)
- BRADY Pipe Marker, Adhesive, Black, Drain, PK5, 7091-4-PK (7091-4-PK)
- INCOM Arrow Tape, Black/White, 4 In. W, PMA459 (PMA459)
- Brady Pipe Markers, Arrow, and Banding Tape