Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Sanitary Vent, PK5, 7252-4-PK
Mfr # 7252-4-PK
Zoro # G302594358
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Glow In The Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7252-4-PK
- Zoro # G302594358
- UPC # 888434585030
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Vent, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER R431006-R 6ft Bantam Web Self-Retracting (R431006-R)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black (T9559-XXL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080150U-L)
- SIGNMISSION Sign, 7" H, 10" W, Plastic, Hazardous Waste Satellite AccumulatiArea Sign, Lndscp, L-13335 (OS-NS-P-710-L-13335)
- BRADY Pipe Marker, Air, Green, 4 to 6 In (4001-D)
- BRADY Pipe Marker, Black, High Pressure Air, PK5, 7135-4-PK (7135-4-PK)
- BRADY Ammonia Pipe Marker, PO, 1 to 2-1/2In, PK4 (90479)
- BRADY Pipe Marker, Adhesive, Black, Gas, PK5, 7119-4-PK (7119-4-PK)
- BRADY Pipe Mkr, Chilled Water Supply, 3/4to1-3/8 (4024-A)
- BRADY Pipe Marker, Condenser Water Supply, PK5 (7069-1HV-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101520 (101520)
- Brady Pipe Markers, Arrow, and Banding Tape