Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Recirculated, PK5, 7232-1-PK
Mfr # 7232-1-PK
Zoro # G002141142
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Reflective No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7232-1-PK
- Zoro # G002141142
- UPC # 888434584248
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Recirculated, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 6 (8677633)
- SIGNMISSION Drive Slowly 5 Mph Please W/ Duck & Ducklings Walking Graphic Alum Sign, 18" x 18", RW-1818-9979 (A-DES-RW-1818-9979)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Gray (12-Pack) (BLSH-ESRG-17GY)
- BRADY Pipe Marker, PK5, 7089-4-PK (7089-4-PK)
- BRADY Pipe Marker, Tower Water, 2-1/2to3-7/8 In (4142-C)
- BRADY Pipe Marker, PK5, 7147-4-PK (7147-4-PK)
- BRADY Pipe Marker, Chilled Water Return, 1 In.H (20408)
- BRADY Pipe Marker, Arrow, 2 In.H, 73948 (73948)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5, 7086-1-PK (7086-1-PK)
- BRADY Pipe Mrkr, Chilled Water Supply, 10to15 In (4024-H)
- Brady Pipe Markers, Arrow, and Banding Tape