Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Muriatic Acid, PK5, 7195-4-PK
Mfr # 7195-4-PK
Zoro # G802140468
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Maximum Pipe O.D. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7195-4-PK
- Zoro # G802140468
- UPC # 888434565056
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Muriatic Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 100)
- PYRAMEX Eyewear Retainer, Polyester/Cotton, 14inL (CORDS9A)
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, XL (RAPCR5)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120BY)
- BRADY Pipe Marker, Water, Green, 41482 (41482)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-I (5703-I)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- BRADY Pipe Marker, Adhesive, Black, Caustic, PK5, 7040-1HV-PK (7040-1HV-PK)
- BRADY Pipe Marker, Arrow, 1 In.H, 20487 (20487)
- BRADY Pipe Marker, PK5, 7069-4-PK (7069-4-PK)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In, 5726-II (5726-II)
- Brady Pipe Markers, Arrow, and Banding Tape