Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Medical Vacuum, PK5, 7186-1-PK
Mfr # 7186-1-PK
Zoro # G602594614
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Medical Vacuum
- Height 2 1/4 in
- Background Color White
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7186-1-PK
- Zoro # G602594614
- UPC # 888434567050
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Vacuum, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color White, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Belt, Lifting, L, Black (6T564)
- LABELMASTER Placard1203 Gasoline/1993, PK25 (ZTV0393)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size XL (7044)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0297)
- BRADY Pipe Marker, Steam, 2-1/2 to 7-7/8" O.D. (5767-II)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7243-4-PK (7243-4-PK)
- BRADY Pipe Marker, Water, Green, 1/2 to 1-3/8 In (5786-O)
- BRADY Pipe Marker, (Blank), Yel, 3/4 to 1-3/8 In (4010-A)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- BRADY Pipe Marker, PK5, 7420-4-PK (7420-4-PK)
- BRADY Pipe Marker, Chilled Water Return, Green, 4023-B (4023-B)
- Brady Pipe Markers, Arrow, and Banding Tape