Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black Liquor, 5798-O
Mfr # 5798-O
Zoro # G2911730
product price: $6.56
/ea
Sold in multiples of 2 for $13.12
$13.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Black Liquor
- Height 8 in
- Background Color Orange
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5798-O
- Zoro # G2911730
- UPC # 754473667313
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 5 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Black Liquor, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR Filter Cover (TR-371+)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 12PK (16-560/XL)
- CONDOR Driver Gloves, M, Cream, PR (20GZ21)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97198)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- BRADY Pipe Marker, Glycol Supply, Y, 6 to7-7/8 In (4190-F)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101519 (101519)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7282-1-PK (7282-1-PK)
- BRADY Pipe Marker, Process Water, Green, 41568 (41568)
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- BRADY Pipe Marker, PK5 (7365-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape